Wiring Duct Solid Wall 1.5"x1.5", No Holes

Item #: 0239894

Cat #: TYD15X15SPG6NM

UPC: 786210132044

$ 8.16 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall 1.5 Inches X 1.5 Inches, PVC, Gray Duct, No Mounting Holes

Overview

Wiring Duct Solid Wall 1.5 Inches X 1.5 Inches, PVC, Gray Duct, No Mounting Holes
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction.
Also known as: 786210132044, TYD15X15SPG6NM, THBTYD15X15SPG6NM

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: Gray
Length: 6 ft
Width: 1 1/2 in
Material: PVC