ETN FAZ-D15/1N UL 1077 Industrial M

Item #: 0239889

Cat #: FAZ-D15/1N

UPC:

$ 103.73 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-D15/1N 15A 1P+N BRKR

Overview

C-H FAZ-D15/1N 15A 1P+N BRKR
Also known as: FAZ-D15/1N, CUTFAZD151N

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve D