Thomas & Betts TYD3X1SPG6NM

Item #: 0239880

Cat #: TYD3X1SPG6NM

UPC: 786210132037

$ 8.34 FT
Company wide:
0 in stock
Documents & Guides
THB TYD3X1SPG6NM

Overview

THB TYD3X1SPG6NM

Wiring Duct Solid Wall 3 Inches X 1 Inch, PVC, Gray Duct, No Mounting Holes

Also known as: 786210132037, TYD3X1SPG6NM, THBTYD3X1SPG6NM

Specifications

Width: 3 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC