Wiring Duct Wide Slot, 1"x2", Gray, VHB

Item #: 0239877

Cat #: TYD1X2WPG6AV

UPC: 786210131993

$ 13.20 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 1 Inch X 2 Inches, PVC, Gray, VHB Adhesive-Backed, Length 6 Feet

Overview

Wiring Duct Wide Slot, 1 Inch X 2 Inches, PVC, Gray, VHB Adhesive-Backed, Length 6 Feet
  • Wide fingers and slots increase rigidity and enable insertion of bundles.
  • V-Shaped slot lead-in enables easier and faster wire installation.
  • Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210131993, TYD1X2WPG6AV, THBTYD1X2WPG6AV

Specifications

Height: 2 in
Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 2 in
Color: Gray
Length: 6 ft
Width: 1 in
Material: PVC