Wiring Duct Solid Wall, 3"x3", Gray, No Holes

Item #: 0239874

Cat #: TYD3X3SPG6NM

UPC: 786210131962

$ 12.48 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 3 x 3 Inches, PVC, Gray Duct, No Mounting Holes

Overview

Wiring Duct Solid Wall, 3 x 3 Inches, PVC, Gray Duct, No Mounting Holes
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction.
Also known as: 786210131962, TYD3X3SPG6NM, THBTYD3X3SPG6NM

Specifications

Width: 3 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in