Thomas & Betts TYD1X3NPG6A

Item #: 0239868

Cat #: TYD1X3NPG6A

UPC: 786210102962

$ 10.64 FT
Company wide:
0 in stock
Documents & Guides
THB TYD1X3NPG6A

Overview

THB TYD1X3NPG6A

Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.

Also known as: 786210102962, TYD1X3NPG6A, THBTYD1X3NPG6A

Specifications

Width: 1 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in