Thomas & Betts TYD3X4WPG6A

Item #: 0239851

Cat #: TYD3X4WPG6A

UPC: 786210102801

$ 16.76 FT
Company wide:
0 in stock
Documents & Guides
THB TYD3X4WPG6A

Overview

THB TYD3X4WPG6A

Wiring Duct Wide Slot, 3 Inches x 4 Inches, Gray PVC, Adhesive-Backed

Also known as: 786210102801, TYD3X4WPG6A, THBTYD3X4WPG6A

Specifications

Width: 3 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC