
Wiring Duct Wide Slot, 2.5 Inches x 2 Inches, Gray PVC, Adhesive-Backed
Item #: 0239842
Cat #: TYD25X2WPG6A
UPC: 786210102665
$ 10.80 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Wide Slot, 2.5 Inches x 2 Inches, Gray PVC, Adhesive-Backed
Overview
Wiring Duct Wide Slot, 2.5 Inches x 2 Inches, Gray PVC, Adhesive-Backed
Wiring Duct Wide Slot, 2.5 Inches x 2 Inches, Gray PVC, Adhesive-Backed
Also known as: 786210102665, TYD25X2WPG6A, THBTYD25X2WPG6A
Specifications
| Width: | 2 1/2 in |
| Height: | 2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Color: | Gray |
| Length: | 6 ft |
| Height: | 2 in |
| Material: | PVC |