Thomas & Betts TYD1X4WPG6A

Item #: 0239841

Cat #: TYD1X4WPG6A

UPC: 786210102658

$ 13.27 FT
Company wide:
0 in stock
Documents & Guides
THB TYD1X4WPG6A

Overview

THB TYD1X4WPG6A

Wiring Duct Wide Slot, 1 Inch x 4 Inches, Gray PVC, Adhesive-Backed

Also known as: 786210102658, TYD1X4WPG6A, THBTYD1X4WPG6A

Specifications

Width: 1 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC