Wiring Duct Wide Slot, 1"x3", Gray

Item #: 0239840

Cat #: TYD1X3WPG6A

UPC: 786210102641

$ 10.88 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 1 Inch x 3 Inches, Gray PVC, Adhesive-Backed

Overview

Wiring Duct Wide Slot, 1 Inch x 3 Inches, Gray PVC, Adhesive-Backed
  • Wide fingers and slots increase rigidity and enable insertion of bundles.
  • V-Shaped slot lead-in enables easier and faster wire installation.
  • Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210102641, TYD1X3WPG6A, THBTYD1X3WPG6A

Specifications

Width: 1 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in