Thomas & Betts TYD1X4NPB6A

Item #: 0239819

Cat #: TYD1X4NPB6A

UPC: 786210102429

$ 13.00 FT
Company wide:
0 in stock
Documents & Guides
THB TYD1X4NPB6A

Overview

THB TYD1X4NPB6A

Wiring Duct Narrow Slot, 1 Inch x 4 Inches, Black, Adhesive-Backed

Also known as: 786210102429, TYD1X4NPB6A, THBTYD1X4NPB6A

Specifications

Width: 1 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC