Thomas & Betts TYD4X4WPB6A

Item #: 0239800

Cat #: TYD4X4WPB6A

UPC: 786210101996

$ 18.25 FT
Company wide:
0 in stock
Documents & Guides
THB TYD4X4WPB6A

Overview

THB TYD4X4WPB6A

Wiring Duct Wide Slot, 4 Inches x 4 Inches, Black PVC, Adhesive-Backed

Also known as: 786210101996, TYD4X4WPB6A, THBTYD4X4WPB6A

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Black
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC