Wiring Duct Wide Slot, 4 Inches x 3 Inches, Black PVC, Adhesive-Backed

Item #: 0239798

Cat #: TYD4X3WPB6A

UPC: 786210101989

$ 15.32 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 4 Inches x 3 Inches, Black PVC, Adhesive-Backed

Overview

Wiring Duct Wide Slot, 4 Inches x 3 Inches, Black PVC, Adhesive-Backed

Wiring Duct Wide Slot, 4 Inches x 3 Inches, Black PVC, Adhesive-Backed

Also known as: 786210101989, TYD4X3WPB6A, THBTYD4X3WPB6A

Specifications

Color: Black
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Black
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in