Selector Switch, Standard Knob, Black, White Insert, 30mm

Item #: 0239787

Cat #: 800T-N230F

UPC: 781180239540

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, Standard Knob, 30 mm, Black, White Insert

Overview

Selector Switch, Standard Knob, 30 mm, Black, White Insert

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N230F from Rockwell Automation® is an 800T accessory. It is a white standard knob selector switch with white insert. It is for 30 mm switch buttons. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180239540, 800T-N230F, ALB800TN230F

Specifications

Type: Knob, Replacement Part, Selector Switch
Size: 30 mm
Color: Black/White
Material: Plastic
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Type: Knob, Replacement Part, Selector Switch
Color: Black/White
Family / Style: 800T
Standards: Build America Buy America Compliant
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 13, NEMA 4