Wiring Duct Wide Slot, 2"x4", Black, Adhesive

Item #: 0239782

Cat #: TYD2X4WPB6A

UPC: 786210101842

$ 14.14 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 2 Inches x 4 Inches, Black PVC, Adhesive-Backed

Overview

Wiring Duct Wide Slot, 2 Inches x 4 Inches, Black PVC, Adhesive-Backed
  • Wide fingers and slots increase rigidity and enable insertion of bundles.
  • V-Shaped slot lead-in enables easier and faster wire installation.
  • Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210101842, TYD2X4WPB6A, THBTYD2X4WPB6A

Specifications

Width: 2 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC