
Wiring Duct Wide Slot, 2.5 Inches x 2 Inches, Black PVC, Adhesive-Backed
Item #: 0239773
Cat #: TYD25X2WPB6A
UPC: 786210101743
$ 10.80 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Wide Slot, 2.5 Inches x 2 Inches, Black PVC, Adhesive-Backed
Overview
Wiring Duct Wide Slot, 2.5 Inches x 2 Inches, Black PVC, Adhesive-Backed
Wiring Duct Wide Slot, 2.5 Inches x 2 Inches, Black PVC, Adhesive-Backed
Also known as: 786210101743, TYD25X2WPB6A, THBTYD25X2WPB6A
Specifications
| Width: | 2 1/2 in |
| Height: | 2 in |
| Color: | Black |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Color: | Black |
| Length: | 6 ft |
| Height: | 2 in |
| Material: | PVC |