Thomas & Betts TYD1X4WPB6A

Item #: 0239771

Cat #: TYD1X4WPB6A

UPC: 786210101675

$ 13.27 FT
Company wide:
0 in stock
Documents & Guides
THB TYD1X4WPB6A

Overview

THB TYD1X4WPB6A

Wiring Duct Wide Slot, 1 Inch x 4 Inches, Black PVC, Adhesive-Backed

Also known as: 786210101675, TYD1X4WPB6A, THBTYD1X4WPB6A

Specifications

Width: 1 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC