Wiring Duct Wide Slot, 1"x2", Black, Adhesive

Item #: 0239769

Cat #: TYD1X2WPB6A

UPC: 786210101569

$ 8.50 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 1 Inch x 2 Inches, Black PVC, Adhesive-Backed

Overview

Wiring Duct Wide Slot, 1 Inch x 2 Inches, Black PVC, Adhesive-Backed
  • Wide fingers and slots increase rigidity and enable insertion of bundles.
  • V-Shaped slot lead-in enables easier and faster wire installation.
  • Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210101569, TYD1X2WPB6A, THBTYD1X2WPB6A

Specifications

Height: 2 in
Width: 1 in
Color: Black
Material: PVC
Length: 6 ft
Height: 2 in
Color: Black
Length: 6 ft
Width: 1 in
Material: PVC