
Wiring Duct Wide Slot, 1.5"x1", Black, Adhesive
Item #: 0239761
Cat #: TYD15X1WPB6A
UPC: 786210101453
$ 7.34 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Wide Slot, 1.5 Inches x 1 Inch, Black PVC, Adhesive-Backed
Overview
Wiring Duct Wide Slot, 1.5 Inches x 1 Inch, Black PVC, Adhesive-Backed
- Wide fingers and slots increase rigidity and enable insertion of bundles.
- V-Shaped slot lead-in enables easier and faster wire installation.
- Rounded edges keep hands and wires free of abrasion.
- Non-slip cover does not slide easily and resists vibration.
- Flush cover attaches flush with sidewall for finished look.
- Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
- Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210101453, TYD15X1WPB6A, THBTYD15X1WPB6A
Specifications
| Width: | 1 1/2 in |
| Color: | Black |
| Height: | 1 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Height: | 1 in |
| Length: | 6 ft |
| Color: | Black |
| Material: | PVC |