Wiring Duct Narrow Slot, 4 Inches x 5 Inches, Gray, Adhesive-Backed

Item #: 0239758

Cat #: TYD4X5NPG6A

UPC: 786210101439

$ 25.89 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 4 Inches x 5 Inches, Gray, Adhesive-Backed

Overview

Wiring Duct Narrow Slot, 4 Inches x 5 Inches, Gray, Adhesive-Backed

Wiring Duct Narrow Slot, 4 Inches x 5 Inches, Gray, Adhesive-Backed

Also known as: 786210101439, TYD4X5NPG6A, THBTYD4X5NPG6A

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in