Thomas & Betts TYD3X1NPG6A

Item #: 0239747

Cat #: TYD3X1NPG6A

UPC: 786210101354

$ 9.51 FT
Company wide:
0 in stock
Documents & Guides
THB TYD3X1NPG6A

Overview

THB TYD3X1NPG6A

Wiring Duct Narrow Slot, 3 Inches x 1 Inch, Gray, Adhesive-Backed

Also known as: 786210101354, TYD3X1NPG6A, THBTYD3X1NPG6A

Specifications

Width: 3 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC