Bantam 6' Web Self-Retracting Lifeline - High Impact Nylon Housing w/Aluminum Rebar Hook

Item #: 0239745

Cat #: R430006­R

UPC: 051751124958

$ 238.22 EA
Company wide:
0 in stock
Documents & Guides
Self-Retracting Lifeline, Length: 6 Feet, Lifeline Material: Dyneema/Polyester, Housing Material: Impact Resistant Nylon, Lifeline Connector: Aluminum Rebar, Anchorage Connector: Carabiner

Overview

Self-Retracting Lifeline, Length: 6 Feet, Lifeline Material: Dyneema/Polyester, Housing Material: Impact Resistant Nylon, Lifeline Connector: Aluminum Rebar, Anchorage Connector: Carabiner

The Bantam R430006-R compact self-retracting lifeline provides lightweight safety in the palm of your hand. At just over 2lb per unit, Bantam can be connected at the users back without causing fatigue. As an ANSI Class A device, Bantam is ideal for low clearance applications and accomplishes this while keeping the average arrest forces to < 900lb Available in 6ft length and constructed with tough Dyneema/Polyester webbing, Bantam offers a range of lifeline hook options and can be combined into a twinleg model with an adapter carabiner for 100% tie-off applications.


Also known as: 051751124958, R430006­R, WERR430006R

Specifications

Type: Lifeline
Length: 6 ft
Type: Lifeline
Length: 6 ft