LED Outdoor Emergency Light, Bronze

Item #: 0239735

Cat #: SELW25BZ

UPC: 080083764037

$ 148.47 EA
Company wide:
59 in stock
LED Outdoor Emergency Light, 25 Feet of Coverage, Bronze

Overview

LED Outdoor Emergency Light, 25 Feet of Coverage, Bronze

The Sure-Lites Wet location Emergency Light (SELW) is designed to reduce total egress system cost and maintenance in a wet location environment as well as improve system reliability. Key features include long life LED’s, proprietary rotatable accuLED optics, a nickel cadmium battery as well as the Eagle Eye self-diagnostics option. The SELW is UL924 wet location code compliant listed with a standard 0°C to 40°C temperature rating or a -20°C to 55°C wide temperature option. The SELW’s easy hang feature reduces installation time and cost.

Also known as: 080083764037, SELW25BZ, SURSELW25BZ

Specifications

Material: Thermoplastic
Color: Bronze
Wattage: 1.400
Volts DC: 4.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 1.400
Light Technology: LED
Color: Bronze
Volts DC: 4.800
Volts AC Range: 120 - 277