Wer S7906-3 Fiberglass Sectional La

Item #: 0239728

Cat #: S7906-3

UPC: 051751013870

$ 233.84 EA
Company wide:
0 in stock
Documents & Guides
Werner; Top Sectional Ladder With Molded End Caps; Series S7900, Interchangeabletapered, Type Iaa, Duty Rating; Rung Size: 1-1/4 In Round; Material: Fiberglass;load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Top Of Section: 16-3/16 In; Bottom Of Section: 18-3/4 In

Overview

Werner; Top Sectional Ladder With Molded End Caps; Series S7900, Interchangeabletapered, Type Iaa, Duty Rating; Rung Size: 1-1/4 In Round; Material: Fiberglass;load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Top Of Section: 16-3/16 In; Bottom Of Section: 18-3/4 In

The S7906-3 Fiberglass Tapered Sectional Ladder is the top section of the S7900 tapered sectional ladder system. It must be used in conjunction with the model S7906-1 base section. A maximum of two pieces of S7906-2 can be used in conjunction with the S7906-1 base and S7906-3 top sections to reach 12ft, 16ft, or 20ft lengths. The exclusive ALFLO® rung joint means TWIST-PROOF® performance.


Also known as: 051751013870, S7906-3, WERS79063, Stacks

Specifications

Type: Specialty
Material: Fiberglass
Type: Specialty
Material: Fiberglass