Wer S7906-1 Fiberglass Sectional La

Item #: 0239726

Cat #: S7906-1

UPC: 051751013849

$ 364.92 EA
Company wide:
0 in stock
Documents & Guides
Werner; Base Sectional Ladder With Swivel Shoes; Series S7900, Interchangeable Tapered, Type Iaa, Duty Rating; Rung Size: 1-1/4 In Round; Material: Fiberglass;load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Top Of Section: 15-3/4 In; Bottom Of Section: 19-3/4 In

Overview

Werner; Base Sectional Ladder With Swivel Shoes; Series S7900, Interchangeable Tapered, Type Iaa, Duty Rating; Rung Size: 1-1/4 In Round; Material: Fiberglass;load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Top Of Section: 15-3/4 In; Bottom Of Section: 19-3/4 In

The S7906-1 Fiberglass Tapered 6ft Sectional Ladder is the base section of the S7900 tapered sectional ladder system. It can be used alone or assembled with model S7906-2 and/or model S7906-3 to reach 11ft, 16ft, or 21ft lengths. The exclusive ALFLO® rung joint means TWIST-PROOF® performance.


Also known as: 051751013849, S7906-1, WERS79061

Specifications

Type: Specialty
Material: Fiberglass
Type: Specialty
Material: Fiberglass