Cover Control Kit

Item #: 0239725

Cat #: C400GK12C

UPC: 782113558752

$ 897.88 EA
Company wide:
0 in stock
Documents & Guides
Cover Control Kit, Non-reversing Pilot Device, Freedom Series, Nema 1 Enclosure,red Run Pilot, 480v, Start/stop ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Overview

Cover Control Kit, Non-reversing Pilot Device, Freedom Series, Nema 1 Enclosure,red Run Pilot, 480v, Start/stop ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Also known as: 782113558752, C400GK12C, CUTC400GK12C

Specifications

Family / Style: Freedom
IP/NEMA Rating: NEMA 1
Family / Style: Freedom
IP/NEMA Rating: NEMA 1