8 XHHW Stranded Copper White 1000'

Item #: 0239719

Cat #: 8XHHWCSTRWHIX1000

UPC: 048243240562

$ 1.18 FT
Company wide:
8,000 in stock
Documents & Guides
8 AWG, XHHW-2, Stranded Copper, 600/1000V, White, Length: 1000 ft Reel.

Overview

8 AWG, XHHW-2, Stranded Copper, 600/1000V, White, Length: 1000 ft Reel.

MTW stands for Machine Tool Wire. It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor. This high stranding gives it more flexibility than the THHN building wire.

Also known as: 048243240562, 8XHHWCSTRWHIX1000

Specifications

Volts AC: 1kV, 600
Length: 1000 ft
Material: Copper
Color: White
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Jacket: XLPE
Length: 1000 ft
Color: White
Gauge: 8 AWG
Stranding: Stranded