Wiring Duct Wide Slot, 0.75"x2", White, Adhesive

Item #: 0239711

Cat #: TYD75X2WPW6A

UPC: 786210100296

$ 8.68 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 0.75 Inch x 2 Inches, White PVC, Adhesive-Backed

Overview

Wiring Duct Wide Slot, 0.75 Inch x 2 Inches, White PVC, Adhesive-Backed
  • Wide fingers and slots increase rigidity and enable insertion of bundles.
  • V-Shaped slot lead-in enables easier and faster wire installation.
  • Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210100296, TYD75X2WPW6A, THBTYD75X2WPW6A

Specifications

Width: 3/4 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC