Wiring Duct Wide Slot, 4 Inches x 5 Inches, White PVC, Adhesive-Backed

Item #: 0239707

Cat #: TYD4X5WPW6A

UPC: 786210100210

$ 25.89 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 4 Inches x 5 Inches, White PVC, Adhesive-Backed

Overview

Wiring Duct Wide Slot, 4 Inches x 5 Inches, White PVC, Adhesive-Backed

Wiring Duct Wide Slot, 4 Inches x 5 Inches, White PVC, Adhesive-Backed

Also known as: 786210100210, TYD4X5WPW6A, THBTYD4X5WPW6A

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in