Wiring Duct Wide Slot, 4 Inches x 2 Inches, White PVC, Adhesive-Backed

Item #: 0239693

Cat #: TYD4X2WPW6A

UPC: 786210100029

$ 13.32 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 4 Inches x 2 Inches, White PVC, Adhesive-Backed

Overview

Wiring Duct Wide Slot, 4 Inches x 2 Inches, White PVC, Adhesive-Backed

Wiring Duct Wide Slot, 4 Inches x 2 Inches, White PVC, Adhesive-Backed

Also known as: 786210100029, TYD4X2WPW6A, THBTYD4X2WPW6A

Specifications

Height: 2 in
Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 4 in
Material: PVC