
Wiring Duct Wide Slot, 4 Inches x 1.5 Inches, White PVC, Adhesive-Backed
Item #: 0239692
Cat #: TYD4X15WPW6A
UPC: 786210100012
$ 11.51 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Wide Slot, 4 Inches x 1.5 Inches, White PVC, Adhesive-Backed
Overview
Wiring Duct Wide Slot, 4 Inches x 1.5 Inches, White PVC, Adhesive-Backed
Wiring Duct Wide Slot, 4 Inches x 1.5 Inches, White PVC, Adhesive-Backed
Also known as: 786210100012, TYD4X15WPW6A, THBTYD4X15WPW6A
Specifications
| Height: | 1 1/2 in |
| Width: | 4 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 4 in |
| Material: | PVC |