Thomas & Betts TYD3X4WPW6A

Item #: 0239686

Cat #: TYD3X4WPW6A

UPC: 786210099996

$ 16.76 FT
Company wide:
0 in stock
Documents & Guides
THB TYD3X4WPW6A

Overview

THB TYD3X4WPW6A

Wiring Duct Wide Slot, 3 Inches x 4 Inches, White PVC, Adhesive-Backed

Also known as: 786210099996, TYD3X4WPW6A, THBTYD3X4WPW6A

Specifications

Width: 3 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC