Thomas & Betts TYD3X1WPW6A

Item #: 0239677

Cat #: TYD3X1WPW6A

UPC: 786210099941

$ 9.51 FT
Company wide:
0 in stock
Documents & Guides
THB TYD3X1WPW6A

Overview

THB TYD3X1WPW6A

Wiring Duct Wide Slot, 3 Inches x 1 Inch, White PVC, Adhesive-Backed

Also known as: 786210099941, TYD3X1WPW6A, THBTYD3X1WPW6A

Specifications

Width: 3 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC