Wiring Duct Wide Slot, 2"x2", White

Item #: 0239667

Cat #: TYD2X2WPW6A

UPC: 786210099866

$ 9.15 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 2 Inches x 2 Inches, White PVC, Adhesive-Backed

Overview

Wiring Duct Wide Slot, 2 Inches x 2 Inches, White PVC, Adhesive-Backed
  • Wide fingers and slots increase rigidity and enable insertion of bundles.
  • V-Shaped slot lead-in enables easier and faster wire installation.
  • Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210099866, TYD2X2WPW6A, THBTYD2X2WPW6A

Specifications

Width: 2 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC