Wiring Duct Wide Slot, 2 Inches x 1 Inch, White PVC, Adhesive-Backed

Item #: 0239666

Cat #: TYD2X1WPW6A

UPC: 786210099842

$ 8.34 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 2 Inches x 1 Inch, White PVC, Adhesive-Backed

Overview

Wiring Duct Wide Slot, 2 Inches x 1 Inch, White PVC, Adhesive-Backed

Wiring Duct Wide Slot, 2 Inches x 1 Inch, White PVC, Adhesive-Backed

Also known as: 786210099842, TYD2X1WPW6A, THBTYD2X1WPW6A

Specifications

Width: 2 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC