Thomas & Betts TYD25X4WPW6A

Item #: 0239661

Cat #: TYD25X4WPW6A

UPC: 786210099781

$ 14.82 FT
Company wide:
0 in stock
Documents & Guides
THB TYD25X4WPW6A

Overview

THB TYD25X4WPW6A

Wiring Duct Wide Slot, 2.5 Inches x 4 Inches, White PVC, Adhesive-Backed

Also known as: 786210099781, TYD25X4WPW6A, THBTYD25X4WPW6A

Specifications

Width: 2 1/2 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 1/2 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC