Thomas & Betts TYD25X3WPW6A

Item #: 0239658

Cat #: TYD25X3WPW6A

UPC: 786210099774

$ 12.66 FT
Company wide:
0 in stock
Documents & Guides
THB TYD25X3WPW6A

Overview

THB TYD25X3WPW6A

Wiring Duct Wide Slot, 2.5 Inches x 3 Inches, White PVC, Adhesive-Backed

Also known as: 786210099774, TYD25X3WPW6A, THBTYD25X3WPW6A

Specifications

Width: 2 1/2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 1/2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in