Wiring Duct Narrow Slot, 4 Inches x 4 Inches, Black, Adhesive-Backed

Item #: 0239628

Cat #: TYD4X4NPB6A

UPC: 786210099439

$ 18.25 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 4 Inches x 4 Inches, Black, Adhesive-Backed

Overview

Wiring Duct Narrow Slot, 4 Inches x 4 Inches, Black, Adhesive-Backed

Wiring Duct Narrow Slot, 4 Inches x 4 Inches, Black, Adhesive-Backed

Also known as: 786210099439, TYD4X4NPB6A, THBTYD4X4NPB6A

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Black
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC