Wiring Duct Narrow Slot, 4 Inches x 2 Inches, Black, Adhesive-Backed

Item #: 0239626

Cat #: TYD4X2NPB6A

UPC: 786210099354

$ 13.32 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 4 Inches x 2 Inches, Black, Adhesive-Backed

Overview

Wiring Duct Narrow Slot, 4 Inches x 2 Inches, Black, Adhesive-Backed

Wiring Duct Narrow Slot, 4 Inches x 2 Inches, Black, Adhesive-Backed

Also known as: 786210099354, TYD4X2NPB6A, THBTYD4X2NPB6A

Specifications

Height: 2 in
Color: Black
Width: 4 in
Material: PVC
Length: 6 ft
Height: 2 in
Width: 4 in
Length: 6 ft
Color: Black
Material: PVC