Wiring Duct Narrow Slot, 4 Inches x 5 Inches, White, Adhesive-Backed

Item #: 0239610

Cat #: TYD4X5NPW6A

UPC: 786210098289

$ 25.89 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 4 Inches x 5 Inches, White, Adhesive-Backed

Overview

Wiring Duct Narrow Slot, 4 Inches x 5 Inches, White, Adhesive-Backed

Wiring Duct Narrow Slot, 4 Inches x 5 Inches, White, Adhesive-Backed

Also known as: 786210098289, TYD4X5NPW6A, THBTYD4X5NPW6A

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in