This product has been discontinued.

200A, 2P, 120/240V, 10 kAIC, Type CC Tenant CB
Item #: 0239601
Cat #: CC2200X
UPC: 782113031934
Company wide:
0
in stock
Discontinued
Documents & Guides
200A, 2P, 120/240V, 10 kAIC, Type CC Tenant CB200 Amp, 2-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks).
Overview
200A, 2P, 120/240V, 10 kAIC, Type CC Tenant CB200 Amp, 2-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks).
Also known as: 782113031934, CC2200X, CUTCC2200X
Specifications
| Amps: | 200 |
| Family / Style: | CC |
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 200 |
| Mounting: | Panel |
| Volts AC: | 120, 240 |
| Family / Style: | CC |
| Poles: | 2 |
| Interrupt Rating AC: | 10 kA |