Wiring Duct Narrow Slot, 3 Inches x 1 Inch, White, Adhesive-Backed

Item #: 0239599

Cat #: TYD3X1NPW6A

UPC: 786210098142

$ 9.51 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 3 Inches x 1 Inch, White, Adhesive-Backed

Overview

Wiring Duct Narrow Slot, 3 Inches x 1 Inch, White, Adhesive-Backed

Wiring Duct Narrow Slot, 3 Inches x 1 Inch, White, Adhesive-Backed

Also known as: 786210098142, TYD3X1NPW6A, THBTYD3X1NPW6A

Specifications

Width: 3 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC