MILW 2432-22XC M12™ PROPEX® EXPANS

Item #: 0239589

Cat #: 2432-22XC

UPC: 045242345359

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

MIL 2432-22XC

The M12™ cordless lithium-ion ProPEX® expansion tool features an auto-rotating head for convenient one-handed operation. A compact right angle design makes installing tubing in tight locations fast and easy, and the quick cam mechanism delivers precise, continuous expansion for 3/8 in. to 1 in. ProPEX connections. Designed specifically for Uponor ProPEX®, the M12™ cordless lithium-ion ProPEX® expansion tool is built to make effortless installations faster than other tools available. Learn more about Uponor, Inc and the ProPEX® system. The M12™ cordless lithium-ion ProPEX® expansion tool features an auto-rotating head for convenient one-handed operation. A compact right angle design makes installing tubing in tight locations fast and easy, and the quick cam mechanism delivers precise, continuous expansion for 3/8 in. to 1 in. ProPEX connections. Designed specifically for Uponor ProPEX®, the M12™ cordless lithium-ion ProPEX® expansion tool is built to make effortless installations faster than other tools available. Learn more about Uponor, Inc and the ProPEX® system.

Also known as: 045242345359, 2432-22XC, MIL243222XC

Features & Benefits

  • Built-in auto rotate mechanism for effortless, one-handed use
  • Quick cam mechanism delivers precise, continuous expansion for 3/8 in. to 1 in. ProPEX®
  • Compact, right-angle design to install ProPEX® fittings in confined spaces
  • All-metal gears and integrated metal frame for maximum jobsite durability
  • Paddle trigger for easy reach in confined spaces
  • LED work light illuminates work space in dark locations
  • Battery fuel gauge displays remaining run-time
  • Compatible with both compact and XC M12™ lithium-ion batteries and 25+ tool system

Specifications

Volts DC: 12
Volts DC: 12