30 Amp, 120/208 Volt, Non-NEMA Connector

Item #: 0239565

Cat #: 3433-C

UPC: 078477717004

$ 132.89 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

30 Amp, 120/208 Volt, 3PY, Locking Connector, Industrial Grade, Non-Grounding, Black-White

Also known as: 078477717004, 3433-C, LEV3433C

Specifications

Volts AC: 120, 208
Type: Connector, Non-Grounding
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 30
Volts AC: 120, 208
NEMA Configuration: Non-Nema
Amps: 30
Type: Connector, Non-Grounding
Color: Black/White