30 Amp, 480 Volt, NEMA L8-30R Connector

Item #: 0239557

Cat #: 2643

UPC: 078477807804

$ 88.84 EA
Company wide:
5 in stock
30 Amp, 480 Volt, NEMA L8-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 480 Volt, NEMA L8-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

30 Amp, 480 Volt, NEMA L8-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477807804, 2643, LEV2643

Specifications

Type: Grounding, Connector
Volts AC: 480
Color: Black/White
Amps: 30
NEMA Configuration: L8-30R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L8-30R
Volts AC: 480
Amps: 30