EWD AH1202L SW Lkg DP 15A 120/277V

Item #: 0239533

Cat #: D0301403

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
HOUSTON D0301403 TYPE TC 14 AWG 3 CONDUCTOR STRANDED

Overview

HOUSTON D0301403 TYPE TC 14 AWG 3 CONDUCTOR STRANDED
Also known as: D0301403, HOUD0301403

Specifications

No Specifications Available