Wiring Duct Round Hole, 4 Inches x 2 Inches, Intrinsic Blue PVC

Item #: 0239532

Cat #: TYD4X2RPI6

UPC: 786210097879

$ 13.46 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Round Hole, 4 Inches x 2 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Round Hole, 4 Inches x 2 Inches, Intrinsic Blue PVC

Wiring Duct Round Hole, 4 Inches x 2 Inches, Intrinsic Blue PVC

Also known as: 786210097879, TYD4X2RPI6, THBTYD4X2RPI6

Specifications

Color: Blue
Height: 2 in
Width: 4 in
Material: PVC
Length: 6 ft
Color: Blue
Width: 4 in
Length: 6 ft
Height: 2 in
Material: PVC