Thomas & Betts TYD4X15RPI6

Item #: 0239530

Cat #: TYD4X15RPI6

UPC: 786210097862

$ 10.38 FT
Company wide:
0 in stock
Documents & Guides
THB TYD4X15RPI6

Overview

THB TYD4X15RPI6

Wiring Duct Round Hole, 4 Inches x 1.5 Inches, Intrinsic Blue PVC

Also known as: 786210097862, TYD4X15RPI6, THBTYD4X15RPI6

Specifications

Color: Blue
Height: 1 1/2 in
Width: 4 in
Material: PVC
Length: 6 ft
Color: Blue
Width: 4 in
Length: 6 ft
Height: 1 1/2 in
Material: PVC