Wiring Duct Round Hole, 3 Inches x 4 Inches, Intrinsic Blue PVC

Item #: 0239529

Cat #: TYD3X4RPI6

UPC: 786210097848

$ 16.83 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Round Hole, 3 Inches x 4 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Round Hole, 3 Inches x 4 Inches, Intrinsic Blue PVC

Wiring Duct Round Hole, 3 Inches x 4 Inches, Intrinsic Blue PVC

Also known as: 786210097848, TYD3X4RPI6, THBTYD3X4RPI6

Specifications

Width: 3 in
Color: Blue
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Blue
Material: PVC