Wiring Duct Round Hole, 3"x3", Blue

Item #: 0239528

Cat #: TYD3X3RPI6

UPC: 786210097831

$ 14.19 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Round Hole, 3 Inches x 3 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Round Hole, 3 Inches x 3 Inches, Intrinsic Blue PVC

Wiring Duct Round Hole, 3 Inches x 3 Inches, Intrinsic Blue PVC

Also known as: 786210097831, TYD3X3RPI6, THBTYD3X3RPI6

Specifications

Width: 3 in
Color: Blue
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 3 in